




€3.12/ pieceexcl. VAT
€3.78incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DSP |
Group | 1A |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 77 mm |
L2 | 20 mm |
L3 | 37 mm |
ØD | 12 mm |
S | 3 mm |