STAUFF

STAUFF Twin weld plate DSP-1-40-M-W2

  • ERIKS:955493
Image 1
Image 2
Image 1
Image 2
Save to list

€1.57/ pieceexcl. VAT

€1.90incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DSP
Group
1
Material
Steel
Surface protection
Phosphated
B
30 mm
G
M 6
H
6.5 mm
L1
87 mm
L2
40 mm
L3
40 mm
ØD
12 mm
S
3 mm