




€67.41/ pieceexcl. VAT
€81.57incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DVP |
Version | Manifold mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 14 l/min |
Material | Steel |
Seal material | NBR |