STAUFF

STAUFF Throttle and shut-off valve in-line mounting DV-12-B-N

  • ERIKS:13847895
Image 1
Image 2
Image 1
Image 2
  • Throttle and Shut-Off Valve Type DV In-Line Assembly
  • Throttle and shut-off the flow of liquid media in both directions
  • Maximum working pressur 350 bar.
  • Panel mounting nut optional (PM).
Save to list

€54.90/ pieceexcl. VAT

€66.43incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
DV
Version
Inline mounting
Type of valve
Without checkvalve
Type adjustment
Knob
Max. operating pressure
350 bar
Max. oilflow
140 l/min
Material
Steel
Connections
1/2" NPT
Seal material
NBR