




€35.33/ pieceexcl. VAT
€42.75incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DV |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 14 l/min |
Material | Steel |
Connections | 1/8" BSP |
Seal material | FKM |