STAUFF

STAUFF Throttle and shut-off valve Cartridge assembly DVE-16-B-B

  • ERIKS:14870936
Image 1
Image 2
Image 1
Image 2
  • Throttle and Shut-Off Valve Type DVE Cartridge Assembly.
  • Throttle and shut-off the flow of liquid media in both directions
  • Maximum working pressur 350 bar.
Save to list

€91.16/ pieceexcl. VAT

€110.30incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
DVE
Version
Cartridge mounting
Type of valve
Without checkvalve
Type adjustment
Knob
Cavity
1" BSP
Max. operating pressure
350 bar
Max. oilflow
175 l/min
Material
Steel
Seal material
NBR