STAUFF

STAUFF Throttle and shut-off valve Cartridge assembly DVE-12-V-B

  • ERIKS:14870935
Image 1
Image 2
Image 1
Image 2
  • Throttle and Shut-Off Valve Type DVE Cartridge Assembly.
  • Throttle and shut-off the flow of liquid media in both directions
  • Maximum working pressur 350 bar.
Save to list

€69.21/ pieceexcl. VAT

€83.74incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
DVE
Version
Cartridge mounting
Type of valve
Without checkvalve
Type adjustment
Knob
Cavity
3/4" BSP
Max. operating pressure
350 bar
Max. oilflow
140 l/min
Material
Steel
Seal material
FKM