




€52.49/ pieceexcl. VAT
€63.51incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DVE |
Version | Cartridge mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob |
Cavity | 1/2" BSP |
Max. operating pressure | 350 bar |
Max. oilflow | 75 l/min |
Material | Steel |
Seal material | FKM |