




€3.50/ pieceexcl. VAT
€4.24incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SRS-20 |
Adaption thread | M 10x1 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 16x1.5 |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
h1 | 8 mm |
h2 | 12 mm |
SW | 22 mm |
T | M16x1.5 |