STAUFF

STAUFF Thread adaptor SRS-20-G1/4-B-W3

  • ERIKS:14744953
Image 1
Image 2
Image 1
Image 2
Save to list

€3.01/ pieceexcl. VAT

€3.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SRS-20
Adaption thread
M 10x1
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/4" BSP cyl.
Sealing
NBR
Medium temperature (continuous)
from -20 to 100 °C
h1
15 mm
h2
12 mm
SW
19 mm
T
G1/4