




€4.08/ pieceexcl. VAT
€4.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SRS-15 |
Adaption thread | G 1/4" |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
h1 | 10.5 mm |
h2 | 14 mm |
SW | 27 mm |
T | G1/2 |