STAUFF

STAUFF Thermo switch TS-SNA/SNK-C-70

  • ERIKS:14735195
Image 1
Save to list

€102.94/ pieceexcl. VAT

€124.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Temperature switch
With display
No
Thermometer
No
Bolt diameter
M 12
Temperature switch
Yes
Switching temperature
70 °C
Type of level switch
Breaker contact (NC)
Number of sensor inputs
DIN-connector
Connection
SNA/SNK