

€102.94/ pieceexcl. VAT
€124.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Temperature switch |
With display | No |
Thermometer | No |
Bolt diameter | M 12 |
Temperature switch | Yes |
Switching temperature | 60 °C |
Type of level switch | Breaker contact (NC) |
Number of sensor inputs | DIN-connector |
Connection | SNA/SNK |