

€1,792.88/ pieceexcl. VAT
€2,169.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Hydraulic tester |
Number of manometers | 1 |
Max. pressure | 420 bar |
Pressure adjustment | Yes |
With display | Yes (analog) |
Thermometer | Yes |
Temperature range | 0 - 80 °C |
Fluid compatibility | Hydraulic oil |
Flow range | 2 - 30 l/min |
Connection | 3/4" BSP |
Options | With pressure control valve |