STAUFF

STAUFF Tester SDM 750-B-120-T

  • ERIKS:1057049
Image 1
Save to list

€843.88/ pieceexcl. VAT

€1,021.09incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Hydraulic tester
Number of manometers
1 (option)
Max. pressure
420 bar
With display
Yes (analog)
Thermometer
Yes
Temperature range
0 - 80 °C
Fluid compatibility
HFC and water
Flow range
4 - 120 l/min
Connection
3/4" BSP
Spare parts & accessories
Product Image

TOGNELLA Gauge isolator needle valve inline FT290-14-01-G

  • Eriks:1018541
  • Manufacturer:FT290-14-01-G

€32.80/ pieceexcl. VAT

€39.69incl. VAT

62 In stock - Estimated delivery date 05/11/2026