

€843.88/ pieceexcl. VAT
€1,021.09incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Hydraulic tester |
Number of manometers | 1 (option) |
Max. pressure | 420 bar |
With display | Yes (analog) |
Thermometer | Yes |
Temperature range | 0 - 80 °C |
Fluid compatibility | HFC and water |
Flow range | 2 - 30 l/min |
Connection | 3/4" BSP |
€32.80/ pieceexcl. VAT
€39.69incl. VAT
62 In stock - Estimated delivery date 04/11/2026