STAUFF

STAUFF Tester SDM 1500-A-400-T

  • ERIKS:1057052
Image 1
Save to list

€1,273.12/ pieceexcl. VAT

€1,540.48incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Hydraulic tester
Number of manometers
1 (option)
Max. pressure
280 bar
With display
Yes (analog)
Thermometer
Yes
Temperature range
0 - 80 °C
Fluid compatibility
Hydraulic oil
Flow range
20 - 400 l/min
Connection
1.1/2" BSP
Spare parts & accessories
Product Image

TOGNELLA Gauge isolator needle valve inline FT290-14-01-G

  • Eriks:1018541
  • Manufacturer:FT290-14-01-G

€32.80/ pieceexcl. VAT

€39.69incl. VAT

62 In stock - Estimated delivery date 05/11/2026