STAUFF

STAUFF Test hose SMS-S04-350-A-W3

  • ERIKS:14868183
Image 1
Test hoses and hose assemblies from the STAUFF Test series with the nominal width DN2 and up to 400 bar (type A).
For fluid media.
A variety of hose lengths.
Large selection of test hose fittings and connectors.
Available in steel with zinc/nickel coating or in V2A and V4A stainless steel.
Save to list

€11.22/ pieceexcl. VAT

€13.58incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMS
Type
A
Coupling material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN02
Hose ID
2 mm
Hose ID
0,08 in
Outside diameter
5 mm
Maximum operating pressure
400 bar
Maximum operating pressure
40 MPa
Maximum operating pressure
5801 psi
Bending radius
20 mm
Connection type connection 1
Standpipe
Connection type connection 2
Standpipe
Size of threaded connection 1
M 16x2
Size of threaded connection 2
4LL
Length
350 mm
Reinforcement type
Synthetic fibre
Tube material
PA
Cover material
PA
Cover colour
Black
Minimum burst pressure
1100 bar
Minimum burst pressure
110 MPa
Minimum burst pressure
15954 psi
Test pressure
600 bar
Test pressure
60 MPa
Test pressure
8702 psi
Medium temperature (continuous)
from -35 to 100 °C