

€56.59/ pieceexcl. VAT
€68.47incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SGS |
Type | C |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN04 |
Hose ID | 4 mm |
Hose ID | 0,16 in |
Outside diameter | 8.6 mm |
Maximum operating pressure | 340 bar |
Maximum operating pressure | 34 MPa |
Maximum operating pressure | 4931 psi |
Bending radius | 40 mm |
Connection type connection 1 | Standpipe connection DKO |
Connection type connection 2 | Standpipe connection DKO |
Size of threaded connection 1 | 8S - M16x1.5 |
Size of threaded connection 2 | 8S - M16x1.5 |
Length | 4500 mm |
Reinforcement type | Synthetic fibre |
Tube material | PA |
Cover material | PA |
Cover colour | Black |
Minimum burst pressure | 850 bar |
Minimum burst pressure | 85 MPa |
Minimum burst pressure | 12328 psi |
Test pressure | 570 bar |
Test pressure | 57 MPa |
Test pressure | 8267 psi |
Medium temperature (continuous) | from -35 to 100 °C |