STAUFF

STAUFF Test hose SGS-20/H1/4-2500-D-W3

  • ERIKS:14741806
Image 1
Test hoses and hose assemblies from the STAUFF Test series with the nominal width DN4 up to 630 bar (type D).
For gaseous and fluid media.
A variety of hose lengths.
Large selection of test hose fittings and connectors.
Available in steel with zinc/nickel coating or in V2A and V4A stainless steel.
Save to list

€80.47/ pieceexcl. VAT

€97.37incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SGS
Type
D
Coupling material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN04
Hose ID
4 mm
Hose ID
0,16 in
Outside diameter
8.6 mm
Maximum operating pressure
630 bar
Maximum operating pressure
63 MPa
Maximum operating pressure
9135 psi
Bending radius
40 mm
Connection type connection 1
Test 20
Connection type connection 2
Female swivel thread
Size of threaded connection 1
M 16x2
Size of threaded connection 2
1/4" BSP cyl.
Length
2500 mm
Reinforcement type
Synthetic fibre
Tube material
PA
Cover material
PA
Cover colour
Black
Minimum burst pressure
1900 bar
Minimum burst pressure
190 MPa
Test pressure
950 bar
Test pressure
95 MPa
Test pressure
13778 psi
Medium temperature (continuous)
from -35 to 100 °C