STAUFF

STAUFF Test hose SGS-20-1000-C-W3

  • ERIKS:13914475
Image 1
Test hoses and hose assemblies from the STAUFF Test series with the nominal width DN4 up to 340 bar (type C).
For gaseous and fluid media.
A variety of hose lengths.
Large selection of test hose fittings and connectors.
Available in steel with zinc/nickel coating or in V2A and V4A stainless steel.
Save to list

€36.61/ pieceexcl. VAT

€44.30incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SGS
Type
C
Coupling material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN04
Hose ID
4 mm
Hose ID
0,16 in
Outside diameter
8.6 mm
Maximum operating pressure
340 bar
Maximum operating pressure
34 MPa
Maximum operating pressure
4931 psi
Bending radius
40 mm
Connection type connection 1
Test 20
Connection type connection 2
Test 20
Size of threaded connection 1
M 16x2
Size of threaded connection 2
M 16x2
Length
1000 mm
Reinforcement type
Synthetic fibre
Tube material
PA
Cover material
PA
Cover colour
Black
Minimum burst pressure
850 bar
Minimum burst pressure
85 MPa
Minimum burst pressure
12328 psi
Test pressure
570 bar
Test pressure
57 MPa
Test pressure
8267 psi
Medium temperature (continuous)
from -35 to 100 °C