

€18.87/ pieceexcl. VAT
€22.83incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SGS |
Type | A |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN02 |
Hose ID | 2 mm |
Hose ID | 0,08 in |
Outside diameter | 5 mm |
Maximum operating pressure | 400 bar |
Maximum operating pressure | 40 MPa |
Maximum operating pressure | 5801 psi |
Bending radius | 20 mm |
Connection type connection 1 | Test 12 |
Connection type connection 2 | Test 12 |
Size of threaded connection 1 | S 12.62x1.5 |
Size of threaded connection 2 | S 12.62x1.5 |
Length | 1000 mm |
Reinforcement type | Synthetic fibre |
Tube material | PA |
Cover material | PA |
Cover colour | Black |
Minimum burst pressure | 1100 bar |
Minimum burst pressure | 110 MPa |
Minimum burst pressure | 15954 psi |
Test pressure | 600 bar |
Test pressure | 60 MPa |
Test pressure | 8702 psi |
Medium temperature (continuous) | from -35 to 100 °C |