






€30.75/ pieceexcl. VAT
€37.21incl. VAT
43 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Type | G |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 22L - M30x2.0 |
Sealing | FKM (FPM) |
Maximum operating pressure | 160 bar |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Metal knurled protection cap |
d | 22 mm |
h | 55 mm |
l1 | 61 mm |
l2 | 28 mm |
SW | 17 mm |
SW A | 36 mm |
SW B | 36 mm |