STAUFF

STAUFF Test coupling with straight 24° fitting SMK-20-16S-G-KK-W3-MS

  • ERIKS:11359099
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€27.54/ pieceexcl. VAT

€33.32incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Type
G
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
16S - M24x1.5
Sealing
FKM (FPM)
Maximum operating pressure
400 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Plastic protection cap
d
16 mm
h
52 mm
l1
63 mm
l2
26 mm
SW
17 mm
SW A
30 mm
SW B
30 mm