






€31.08/ pieceexcl. VAT
€37.61incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Type | G |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 8L - M14x1.5 |
Sealing | EPDM |
Maximum operating pressure | 315 bar |
Medium temperature (continuous) | from -40 to 150 °C |
Protection cap | Metal knurled protection cap |
d | 8 mm |
h | 49 mm |
l1 | 51 mm |
l2 | 21 mm |
SW | 17 mm |
SW A | 24 mm |
SW B | 17 mm |