






€18.96/ pieceexcl. VAT
€22.94incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-15 |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 16x1.5 |
Model | 3/8" BSP cyl. |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
T | M16x1.5 |