STAUFF

STAUFF Test coupling with straight 24° fitting SMK-15-25S-G-W3-MS

  • ERIKS:11359369
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 15 series with connection thread M16x1,5 according to ISO 15171-2
Save to list

€39.59/ pieceexcl. VAT

€47.90incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-15
Type
G
Adaption thread
M 16x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
25S - M36x2.0
Sealing
FKM (FPM)
Maximum operating pressure
400 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
d
25 mm
h
57.5 mm
l1
75 mm
l2
27 mm
SW
17 mm
SW A
41 mm
SW B
46 mm