STAUFF

STAUFF Test coupling with straight 24° fitting SMK-10-28L-G-W3-MS

  • ERIKS:14742435
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 10 series (plug-in system)
Save to list

€28.98/ pieceexcl. VAT

€35.07incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-10
Type
G
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
28L - M36x2.0
Sealing
FKM (FPM)
Maximum operating pressure
160 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
d
28 mm
h
38 mm
l1
61 mm
l2
28 mm
SW
12 mm
SW A
41 mm
SW B
41 mm