






€16.04/ pieceexcl. VAT
€19.41incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-10 |
Type | G |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 6S - M14x1.5 |
Sealing | FKM (FPM) |
Maximum operating pressure | 400 bar |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Metal knurled protection cap |
d | 6 mm |
h | 29.5 mm |
l1 | 55 mm |
l2 | 25 mm |
SW | 12 mm |
SW A | 24 mm |
SW B | 17 mm |