STAUFF

STAUFF Test coupling with straight 24° fitting SKK-20-12L-G-B-K-W3/1

  • ERIKS:14742343
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test coupling with poppet valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€42.27/ pieceexcl. VAT

€51.15incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-20
Type
G
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
12L - M18x1.5
Sealing
FKM (FPM)
Maximum operating pressure
315 bar
Protection cap
Protection cap
d
12 mm
h
50.5 mm
l1
53 mm
l2
23 mm
SW
17 mm
SW A
27 mm
SW B
22 mm