STAUFF

STAUFF Test coupling with straight 24° fitting SKK-20-06L-G-W3-MS

  • ERIKS:11359132
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test coupling with poppet valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€23.54/ pieceexcl. VAT

€28.48incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-20
Type
G
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
6L - M12x1.5
Sealing
FKM (FPM)
Maximum operating pressure
315 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
d
6 mm
h
49 mm
l1
51 mm
l2
21 mm
SW
17 mm
SW A
24 mm
SW B
14 mm