STAUFF

STAUFF Test coupling with straight 24° fitting SKK-12-28L-G-W3-MS

  • ERIKS:14742316
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with poppet valve from the Stauff Test 12-series with connection thread S12.65x1.5
Save to list

€54.43/ pieceexcl. VAT

€65.86incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-12
Type
G
Adaption thread
S 12.65x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
28L - M36x2.0
Sealing
FKM (FPM)
Maximum operating pressure
160 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
d
28 mm
h
54.5 mm
l1
61 mm
l2
28 mm
SW
14 mm
SW A
41 mm
SW B
41 mm