STAUFF

STAUFF Test coupling with straight 24° fitting SKK-12-22L-G-W3-MS

  • ERIKS:11361319
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with poppet valve from the Stauff Test 12-series with connection thread S12.65x1.5
Save to list

€32.69/ pieceexcl. VAT

€39.55incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-12
Type
G
Adaption thread
S 12.65x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
22L - M30x2.0
Sealing
FKM (FPM)
Maximum operating pressure
160 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
d
22 mm
h
52 mm
l1
61 mm
l2
28 mm
SW
14 mm
SW A
36 mm
SW B
36 mm