STAUFF

STAUFF Test coupling with male threaded stud SMK-20-M20X1.5-B-GS-W3

  • ERIKS:11360455
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€18.16/ pieceexcl. VAT

€21.97incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
M 20x1.5
Port seal
Sealing Edge (Form B)
Maximum operating pressure
630 bar
Protection cap
Metal knurled protection cap
T
M20x1.5