STAUFF

STAUFF Test coupling with male threaded stud SMK-20-M16x1.5-V-C-W3

  • ERIKS:11359406
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€18.96/ pieceexcl. VAT

€22.94incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
M 16x1.5
Sealing
FKM (FPM)
Port seal
Profile sealing ring
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
h1
37 mm
h2
12 mm
SW
22 mm
T
M16x1.5