STAUFF

STAUFF Test coupling with male threaded stud SMK-20-M10x1-B-A-W3

  • ERIKS:905984
  • Manufacturer:7613288230293
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€14.49/ pieceexcl. VAT

€17.53incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
M 10x1
Sealing
NBR
Port seal
O-ring
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Metal knurled protection cap
h1
38 mm
h2
9.8 mm
SW
17 mm
T
M10x1