






€18.22/ pieceexcl. VAT
€22.05incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 10x1.25 |
Port seal | Sealing Edge (Form B) |
Maximum operating pressure | 400 bar |
Protection cap | Metal knurled protection cap |
h1 | 37 mm |
h2 | 8 mm |
SW | 17 mm |
T | M10x1.25 |