






€26.16/ pieceexcl. VAT
€31.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 3/8" BSP cyl. |
Sealing | EPDM |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -40 to 150 °C |
Protection cap | Protection cap |
h1 | 37 mm |
h2 | 12 mm |
SW | 22 mm |
T | G3/8 |