STAUFF

STAUFF Test coupling with male threaded stud SMK-20-G3/8-B-W3

  • ERIKS:824232
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€20.60/ pieceexcl. VAT

€24.93incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
3/8" BSP cyl.
Port seal
Sealing Edge (Form B)
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Metal knurled protection cap
h1
37 mm
h2
12 mm
SW
22 mm
T
G3/8