STAUFF

STAUFF Test coupling with male threaded stud SMK-20-G1/4-B-OK-W3

  • ERIKS:11359209
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€10.65/ pieceexcl. VAT

€12.89incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/4" BSP cyl.
Port seal
Sealing Edge (Form B)
Maximum operating pressure
630 bar
Protection cap
Metal knurled protection cap
h1
37 mm
h2
12 mm
SW
19 mm
T
G1/4