






€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 9/16"-18 UNF |
Sealing | NBR |
Port seal | O-ring |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Without |
h1 | 37 mm |
h2 | 10 mm |
SW | 19 mm |
T | 9/16-18 UNF |