






€7.75/ pieceexcl. VAT
€9.38incl. VAT
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/8" NPT |
Sealing | EPDM |
Port seal | Conical |
Maximum operating pressure | 400 bar |
Medium temperature (continuous) | from -40 to 150 °C |
Protection cap | Metal knurled protection cap |
h1 | 36 mm |
h2 | 10 mm |
SW | 17 mm |
T | 1/8 NPT |