






€14.40/ pieceexcl. VAT
€17.42incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/8" NPT |
Port seal | Conical |
Maximum operating pressure | 400 bar |
Protection cap | Metal knurled protection cap |
h1 | 36 mm |
h2 | 10 mm |
SW | 17 mm |
T | 1/8 NPT |