STAUFF

STAUFF Test coupling with male threaded stud SMK-15-R1/4K-D-W3

  • ERIKS:11359393
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 15 series with connection thread M16x1,5 according to ISO 15171-2
Save to list

€18.99/ pieceexcl. VAT

€22.98incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-15
Adaption thread
M 16x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/4" BSP con.
Model
3/8" BSP cyl.
Port seal
Conical
Maximum operating pressure
630 bar
Protection cap
Metal knurled protection cap
h1
35 mm
h2
12 mm
SW
17 mm
T
R1/4