






€22.28/ pieceexcl. VAT
€26.96incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-15 |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 12x1.5 |
Model | 3/8" BSP cyl. |
Sealing | FKM (FPM) |
Port seal | Profile sealing ring |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Protection cap |
h1 | 37 mm |
h2 | 12 mm |
SW | 17 mm |
T | M12x1.5 |