STAUFF

STAUFF Test coupling with male threaded stud SMK-15-G3/8-E-B-W3

  • ERIKS:14742446
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 15 series with connection thread M16x1,5 according to ISO 15171-2
Save to list

€26.48/ pieceexcl. VAT

€32.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-15
Adaption thread
M 16x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
3/8" BSP cyl.
Model
3/8" BSP cyl.
Sealing
EPDM
Port seal
Sealing Edge (Form B)
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -40 to 150 °C
Protection cap
Protection cap
h1
37 mm
h2
12 mm
SW
22 mm
T
G3/8