






€18.63/ pieceexcl. VAT
€22.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-15 |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/4" BSP cyl. |
Model | 3/8" BSP cyl. |
Sealing | NBR |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
h1 | 37 mm |
h2 | 12 mm |
SW | 19 mm |
T | G1/4 |