






€12.72/ pieceexcl. VAT
€15.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-10 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/4" BSP cyl. |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Plastic protection cap |
T | G1/4 |