STAUFF

STAUFF Test coupling with male threaded stud SKK-20-G1/4-V-C-W3-421049

  • ERIKS:14742354
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test coupling with poppet valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€22.09/ pieceexcl. VAT

€26.73incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/4" BSP cyl.
Sealing
FKM (FPM)
Port seal
Profile sealing ring
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 200 °C
h1
37 mm
h2
12 mm
SW
19 mm
T
G1/4