STAUFF

STAUFF Test coupling with male threaded stud SKK-20-G1/2-V-C-W3

  • ERIKS:14742353
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test coupling with poppet valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€24.20/ pieceexcl. VAT

€29.28incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/2" BSP cyl.
Sealing
FKM (FPM)
Port seal
Profile sealing ring
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
h1
39 mm
h2
14 mm
SW
27 mm
T
G1/2